Vega 32pc Standard Driver Bit Set, Gunmetal Grey, S2 Modified Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Case includes convenient belt clip design.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | Various in |
Product Details
| Type | Driver Bit |
| Drive | 1/4" |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 32 |
| Description | Fastener Drive Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | V32-1P-SET |
| Tip Type | Various |
| Brand | Vega |