Urrea Spiral Flute Screw Extractor, 95004, 2-7/8" Long, 7/16-9/16" Screw/Nut Size
Write a Review
|
Questions & Answers (0)
Product Description
7/16"-9/16" spiral flute screw extractor:Hole Size: 7/32" Screw/Nut Size: 7/16"-9/16" Length: 2-7/8"
PRICE
$2.48
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Size | 7/32 in |
Product Details
| Type | Spiral Flute |
| Material | Steel |
| Description | Screw Extractor |
| Shank Type | Hex |
| Manufacturers Part Number | 95004 |
| For Use With | 7/16" - 9/16" Screws |
| Tip Type | Spiral |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME / ANSI B107.46M |