Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223872

MPN #: 53701

IRWIN Spiral Extractor & Drill Bit-537 Series-Ex-1 + 5/64" Set - Pkg Qty 3

Product Description

Spiral Extractor & Drill Bit - 537 Series - Combo Packs
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool.
  • High speed steel drill bit ensures fast, clean drilling
PRICE
$80.85  Sold in packages of 3 / $26.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeEX-1 in

Product Details

TypeSpiral Flute
Includes5/64" Drill Bit
Package Quantity3
DescriptionScrew Extractor
Manufacturers Part Number53701
For Use With3/32" - 5/32", 2.5mm - 4mm, #3 - #6 Screws
BrandIRWIN Tools