Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vega

Model # :WBB2779468

MPN #: VHS100A

Vega 100pc Master Driver Bit Set, Gunmetal Grey, S2 Modified Steel

Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Comprehensive set of common and hard to find bits for industrial and professional construction applications.

PRICE
$48.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
SizeVarious in

Product Details

TypeDriver Bit
Drive1/4"
FinishGunmetal Grey
MaterialS2 Modified Steel
Package Quantity100
DescriptionFastener Drive Bit Set
Shank TypeHex
Manufacturers Part NumberVHS100A
Tip TypeVarious
BrandVega