Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224046

MPN #: 88805

IRWIN Speedbor Spade Wood Drill Bit, 5/16" - Pkg Qty 6

Product Description

Standard Length Spade Bits
  • Blue-Groove point and cutting edge for faster chip removal - 4x faster than standard spade bits
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • 10% larger shank for added durability
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard quick change chucks
PRICE
$21.72  Sold in packages of 6 / $3.62 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6"
Shank Size1/4 in
Size5/16 in

Product Details

TypeSpeedbor®
Package Quantity6
DescriptionSpade Bit
Manufacturers Part Number88805
BrandIRWIN Tools