- Works in cases of corrosion, and rounded lug heads
- Thin walls for specialty aluminum wheels
- Works on at least 6 different fastener types: Spline, 6-Point, 12-Point, Star, Square, 50% Rounded-off Heads
- Manufactured using quality Chrome Molybdenum alloy steel for high torque and durability
- Color-coded protective sleeves for easy identification which helps to prevent damage to custom wheels
- 1/2" Impact-rated
- Color: Yellow-Pink-Orange
- Warranty: Against Defects
AME Spline Plus Six Way 3 Piece Suv-Light Truck Socket Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Width | 6-1/8 in |
| Height | 2-3/8 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Six Way 3 Piece Suv-Light Truck Socket Set |
| Color | Multi-colored |
| Manufacturers Part Number | 68025 |
| Brand | AME International |