Individually tested and includes certificate of calibration. Torque values are preset and require no adjustment before or after use. Color coded for easy identification. Covers majority of automotive and light truck applications. Hardened Chrome Vanadium steel construction for professional use. Lightweight with ergonomic comfort grip. Includes Storage case and AFF's Torque Limiting Extensions and Mag Wheel Power Sockets to build the ultimate tire service kit. 1 Year Limited Warranty.
American Forge & Foundry Master Tire Service Kit, 1/2" Drive, 65 Ft/Lbs., 22-3/4"L, Yellow, 15Pc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 42015 |
| Material | Chrome Vanadium Steel |
| Description | Master Tire Service Kit 65 Ft/Lbs. 22-3/4"L Yellow 15Pc |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |