Milton 446 2 in 1 Valve Core Tool
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1-1/8 in |
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | S-446 |
| Description | Valve Core Tool |
| Brand | Milton |
Related Products
The easiest & quickest way to loosen stubborn, locked up rims! The tool you don't want to be without! Retire that back-breaking 20 lb sledge that you use to break seized rims apart. Eliminate damaged tire side walls and rims. Fits all standard (22.5 and 24.5) semi truck rims; aluminum or steel, safe and efficient. Made In USA. Comes with 1 Year Limited Warranty.
AME International Truck Tire Wheel Dolly. Designed for heavy duty commercial use in truck tire service. Easily maneuver tires during the installtion and removal process while reducing strain on your back. Helps in reducing worker fatigue and injury. Rollers allow for easy alignment of tire assembly on lug nuts Product Features: 9.5 Inch Roller Assemblies Ergonomic Handle design to reduce fatigue High Visibility safety yellow Durable wheels for long life
AME International Low Profile Large Wheel Trolley w/ HD Wheels & Brake Lock, Blue, 3300 Capacity Lbs
When it comes to aiding the removal and transportation of large Agricultural wheels the WT1500NT is in a league of its own. It offers better ergonomics and improvements in both safety and maneuverability compared to other models in the market. TRULY A ONE-MAN OPERATION. A waist-high hydraulic pump handle moves the jaws in and out to accept the different size wheels. The handle is also used to raise or lower the wheel. A ratchet strap secures the unbolted wheel in place to give maximum safety, this also allows good access to the wheel nuts and more efficient working space. Unique tire ...
Features: Kit ideal for large AG and Construction OTR tire service inflation/deflation Kit promotes safety during inflation/deflation process Keeps tire techs out of trajectory rim/wheel area "danger zone" Components allow tire technicians to avoid Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag Inflation/ Deflation Kit Components include: Air Muffler 20" Hydraulic Hoses Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose) Reduces inflation time by 50% Features a more secure lock-on style chuck Made of Durable steel, brass, and ...
AME International Super Mount/Demount Tool Combo Tool, For Use With 22.5" & 24.5" Super Single Tires
For application on standard and super singletruck tire sizes 22.5 and 24.5. Demount and Mount tool assembly for supersingles 215 to 445. Will remove both top and bottom beads. Includes bead saver. Heavy duty steel construction. Nylon rollers protect the bead. Sold as a complete set. Comes with 1 Year Limited Warranty.