This large surface disc grinder from JET is designed to put a smooth finish or grind to remove stock on just about anything that comes through your shop. An extra-large tilting table ensures user flexibility perhaps previously unimagined, and added safety features ensure your shop stays accident free. JET backs this machine with its industry-leading Two Year Warranty. Features: Tilting table capability adds flexibility of 45° forward and 15° backward on positive lock rack and gear Table can be lowered below the disc to accommodate large work pieces Direct drive motor Low voltage ...
Another JET combination Bench Belt and Disc Sander designed to deliver the superior finish. The design of this machine permits sanding, grinding and finishing of outside curves or odd-shaped pieces. Heavy-duty base, cast construction and cast iron tilting table means you are getting the very best JET has to offer. Features: Deluxe miter gauge that turns and locks for common angles, 45° both left and right Hinged idler wheel cover Abrasive belt unit does the work of a jig saw, coping saw or hand file while removing material and finishing at the same time, allows the operator to get ...
For Use With: Jet 4200A (5511365) Belt and Disc Sander 4300A (5511365) Belt Sander J-4500 (414604) Belt and Edge Milling Machine J-4501 (414605) Belt and Edge Milling Machine 4506 (414607) Edge Milling Machine J-4505 (414606) Edge Milling Machine J-4200A (414551) 12 In. Disc Sander
The JET JSG-6DC Sander combines a 12 disc and a 6" x 48" belt to provide raw industrial 1.5 HP sanding power. The exclusive dual thumbscrew belt tracking adjustment locks to keep the belt on track while tackling any tough application. The sander boasts both a quick release belt tension lever and a quick lock dust cover for the disc. The built in handle allows for easy portability around the workshop. Features: Two precision-ground cast iron tables have positive stops at 90° and 45° for sanding flat pieces or mitered angles; allows belt sander to be used vertically, horizontally ...