Model # :WBB3774709
MPN #: PB 8CEDSPOE
Frog Furnishings Sport 8' Recycled Plastic Bench, Cedar Bench/Black Frame
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 140 |
| Seat Length | 96 in |
| Seat Width | 12 in |
| Seat Height | 18 in |
Product Details
| Mounting Style | Surface |
Related Products
✓ Pre-drilled mounting holes for surface mounting ✓ Perfect for outdoor grounds and parks ✓ Slatted design helps prevent moisture buildup or standing water The Global Industrial™ 8' Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, summer camps, or any outdoor environment requiring seating. Finished in outdoor powder coating, this 5/16" thick, heavy-duty steel durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. 1-Year Limited Warranty.
✓ Supports up to 1,100 lbs ✓ Wrought iron legs and black slats are UV and scratch-resistant ✓ Pre-drilled slats for easy assembly There's something special about the Global Industrial™ 4' Park Bench with Backrest. It's made from recycled wood and plastic composite that's super tough. It's also UV, moisture, and scratch-resistant, making it a great seating solution that's meant to endure the outdoors areas from parks to enclosed gardens. Wrought iron legs support attractive black slats. Pre-drilled slats for easy assembly. 1-Year Limited Warranty. ...
The Terraza 4 Foot Bench with back comes fully assembled with an all welded steel frame and Pau Lope hard wood slats. The classic look aluminum leg frames have integrated anchoring provisions. The two step premium pretreatment and durable gloss, polyester powder coat top coating process on the frame and ends provides full protection against the elements. The Terraza bench maintains a comfortable 17" seat height. Anchoring hardware is not included.
The Econo-Mizer series of benches was designed for the user on a tight budget. The same style and durability that is found in all Polly benches. 100% recycled plastic Afor a maintenance free life. This product has a warranty of 20 years. Made in the USA. Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
The National Rep Bleacher Series offer customers a quality, economical stationary bleacher seating option. Bleacher, 2 Row x 15'-0"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 17" Front Row Seat Height, 8" Rise, 24" Tread), Aluminum Frame, Double Footboards, Tip N Roll Kit Features 2, 3, 4, 5, 8, 10, and 15 Row Units 8" Rise/24" Tread 10" Seat Plank 17" Front Row Seat Height Available in 15', 21' and 27' Lengths Aluminum Frame Single Footboards on Rows 2 and 3; Double Footboards with Riser on Rows 4 and Higher Chain Link Guardrail on 4 Row Units and Higher Additional Options ...