Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plano Molding

Model # :WBB3205074

MPN #: P000032

Plano Molding® Sportsman's Trunk, Medium, 30"L x 14-1/4"W x 12-3/4"H, Olive Green

Product Description
Plano® Sportsman's Trunks provide plenty of storage space for outdoor gear, tools, and more. Ideal for use in the garage, attic or work shed; these durable trunks feature molded grooves for easy stacking and tie down points on the side for transporting. Trunks are lockable and airline friendly.

Features:
  • Provides plenty of storage space, even for bulky items
  • Molded grooves for sturdy stacking
  • Reinforced removable lid with durable latches
  • Tie down points on side to secure while transporting
  • Interior Dimensions: 26"L x 11-1/4"W x 11-1/4"H (66cmL x 29cmW x 29cmH)
  • Exterior Dimensions: 30"L x 14-1/4"W x 12-3/4"H (76cmL x 36cmW x 32cmH)
  • Volume: 68 Quarts
  • Made in USA


PRICE
$37.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width14-1/4 in
Height12-3/4 in
Inside Length26 in
Inside Width11-1/4 in
Inside Height11-1/4 in
Weight13 lbs

Product Details

TypeSportsman's Trunk
ColorGreen
SeriesSportsman's Trunk
StylePortable Tote
LidYes
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberP000032
Stack and/or NestStack
BrandPlano Molding