Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plano Molding

Model # :WBB3205064

MPN #: P000012

Plano Molding® Sportsman's Trunk, Small, 24"L x 15"W x 13"H, Olive Green

Product Description
Plano® Sportsman's Trunks provide plenty of storage space for outdoor gear, tools, and more. Ideal for use in the garage, attic or work shed; these durable trunks feature molded grooves for easy stacking and tie down points on the side for transporting. Trunks are lockable and airline friendly.

Features:
  • Provides plenty of storage space, even for bulky items
  • Molded grooves for sturdy stacking
  • Reinforced removable lid with durable latches
  • Tie down points on side to secure while transporting
  • Interior Dimensions: 20"L x 12"W x 11-1/2"H (51cmL x 30cmW x 29cmH)
  • Exterior Dimensions: 24"L x 15"W x 13"H (61cmL x 38cmW x 33cmH)
  • Volume: 56 Quarts
  • Made in USA


PRICE
$26.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width15 in
Height13 in
Inside Length20 in
Inside Width12 in
Inside Height11-1/2 in
Weight8 lbs

Product Details

TypeSportsman's Trunk
ColorGreen
SeriesSportsman's Trunk
StylePortable Tote
LidYes
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberP000012
Stack and/or NestStack
BrandPlano Molding