Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spectrum

Model # :WBB3091476

MPN #: 34422

Spectrum Spout Cap, Blue, Large

Product Description
The Large Spectrum Spout Cap is interchangeable with 1, 2, 3, and 4-gallon Spectrum Oil Containers. The Large Spectrum Spout Cap nozzle is easy to twist open and close with textured areas that provide a comfortable slip-resistant grip. The pour diameter on the nozzle is 1" ID. It is ideal for topping off engines, crankcases, and other areas where higher flow is required. The Large Spectrum Spout Cap is part of the Spectrum Oil Containers that provide a simple, easy-to-use and error-free solution to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from dust, dirt, water, and other machine-damaging contaminants.

PRICE
$76.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width6 in
Height2 in
Weight0.8 lbs

Product Details

ColorBlue
Manufacturers Part Number34422
For Use With1, 2, 3, and 4-gallon Spectrum Oil Container
BrandSpectrum

Warranty

Warranty1 yr