Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB984728BL

MPN #: 51166532U

Dandux Rectangular Plastic Box Truck 51166532U Blue 32 Bushel 1120 Lb. Cap.

Product Description
Rotationally molded from high-quality polyethylene, this truck is designed with broad, flat sides to assist with stacking boxes, packages, folded linens and towels. Truck bodies nest approximately 1/3 their depth when empty for compact storage and reduced return freight costs. Unique double-wall upper flange provides strength, rigidity and impact resistance. Powder coated tubular steel base is reinforced for strength. Plastic box truck rolls smoothly with 2 swivel, 2 rigid mold-on rubber casters with thread guards. Shipped assembled.

Additional optional colors are available; call for more information.

PRICE
$1,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76-1/2 in
Width40-1/4 in
Height33 in
Inside Length70 - 72 in
Inside Width34-3/4 - 36-1/2 in
Inside Height25 in
Weight Capacity1120 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePlastic Bulk Box Truck
ColorBlue
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel32 bu
MaterialPlastic
Manufacturers Part Number51166532U
DutyHeavy Duty
Base MaterialSteel
BrandDandux