Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabka

Model # :WB298528

MPN #: NPP4840FP-E6CDFDA

Rackable FDA Grade Plastic Closed Deck Pallet, 6 Runner, 4-Way, 48" x 40", 4400 Lb Static Cap, Blue

Product Description
Rackable Plastic Pallet Blue 48x40 -Closed Deck, FDA Grade, 6 Runner,Fork Cap. 4400 Lbs.

This FDA APPROVED, mid weight, ergonomically designed pallet allows you reach high performance capacities at a low cost. It's closed deck, easy to clean, hygienic design is perfect for closed loops, distribution chains across industry sectors including Food, Retail, Medical, Electronic & Pharmaceutical. Made with Virgin HDPE. Smooth Closed Deck With Edge

PRICE
$189.95

Min. purchase quantity is 8
8
8

Bulk Pricing

Quantity
Pricing
Buy 8 units - 49 units
189.95
Buy 50+ units
179.95Save $10.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6-1/8 in
Weight40 lbs
Dynamic Fork Weight Capacity4400 lbs
Racking Weight Capacity2200 lbs
Supported Racking Weight Capacity4400 lbs
Selective Weight Capacity2200 lbs
Unsupported Racking Edge Weight Capacity2200 lbs
Decking Weight Capacity4400 lbs
Static Floor Weight Capacity8800 lbs

Product Details

Assembly RequiredNo
TypeRackable
Top DeckClosed
ColorBlue
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialHDPE
ConditionNew
Package Quantity1
Manufacturers Part NumberNPP4840FP-E6CDFDA
BrandCabka

Compliance & Certifications

CertificationsFDA, ISPM 15 Exempt