Spectrum Spout Cap, Orange, Small
Write a Review
|
Questions & Answers (0)
Product Description
The Small Spectrum Spout Cap is interchangeable with 1, 2, 3, and 4-gallon Spectrum Oil Containers. The Small Spectrum Spout Cap nozzle is easy to twist open and close with textured areas that provide a comfortable slip-resistant grip. The pour diameter on the nozzle is ¼" ID. It is ideal for controlled pouring into small reservoirs or fill ports. The Small Spectrum Spout Cap is part of the Spectrum Oil Containers that provide a simple, easy-to-use and error-free solution to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from dust, dirt, water, and other machine-damaging contaminants.
PRICE
$61.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 0.8 lbs |
Product Details
| Color | Orange |
| Manufacturers Part Number | 34405 |
| For Use With | 1, 2, 3, and 4-gallon Spectrum Oil Container |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |