Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elmer's

Model # :WBB1613190

MPN #: E451

Elmer's® Spray Adhesive, 11 oz, Aerosol

Product Description
Specially formulated for mounting items to a variety of surfaces, including plastics. Dries fast and clear, resisting bleed through. Sprays wide to cover large areas. Delivers fast-grab mounting to Styrofoam and foam board. Acid-free. Adhesive Type: Aerosol; Color Dried: Clear; Capacity (Volume): 11 oz; Suggested Use: Variety Of Surfaces Including Plastics.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$12.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz

Product Details

TypeSpray Adhesive
Package Quantity1 Each
ColorClear
Manufacturers Part NumberE451
For Use WithVariety Of Surfaces Including Plastics
BrandElmer's