Marsh® Spray Stencil Ink, 11 oz. Aerosol Can, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Marsh® Blue Spray Stencil Ink for Industrial Marking are useful for permanent, waterproof, fast-drying, bold marks on any surface. Marsh® Spray Inks are lead free, CFC (Chlorofluorocarbons) and CFHC-Free (hydro-chlorofluorocarbons). All ink formulations comply with CONEG (Coalition of North Eastern Governors) legislation.
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 8 in |
| Weight | 1 lbs |
| Size | 11 oz. |
Product Details
| Assembly Required | No |
| Type | Spray Ink |
| Color | Blue |
| For Use With | Marsh® Stencil Systems |
| Packaging | Aerosol Can |
| Description | Spray Stencil Ink |
| Package Quantity | 12 |
| Manufacturers Part Number | 30396 |
| Brand | Marsh |