Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089200

MPN #: 2910

Spreader, L-Shaped, Sterile, Polystyrene, Polypropylene, 100/Pack

Product Description
Features
  • Durable, non-breakable polystyrene (PS) spreaders pose no safety hazard like glass spreaders
  • L-shaped for convenient "lazy" spreading just turn the Petri dish for smooth, even sample distribution
  • Smooth spreading surface and leg angle reduce the chance of gouging the agar
  • Individually packaged in presterilized pouches
PRICE
$43.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2910
MaterialPolystyrene/Polypropylene
Package Quantity100
DescriptionSpreader
BrandGlobe Scientific