The MTC Bio line of bacteriological spreaders has been expanded to include four different shapes and sizes. In addition to the original L-shape, a similar T-shape version and two triangle shapes (large and small) are now available. All versions are supplied in sterile packaging, but are also and have smooth, rounded edges to prevent unwanted cutting, scraping or gouging of agar during inoculation.
L-Shape
The original spreaders are ideal for spreading bacteriological cultures evenly. The shape allows the user to rotate and apply easily throughout an entire round plate or dish. They are made of ABS and have a slight upward curve at the edge to prevent dragging or scraping.
T-Shape
This shape ensures that consistently even pressure can be applied across the entire span of the 34mm spreading surface. Designed for spreading and dispersing liquids across the surface of agar culture plates, they are made of ABS and commonly used for CFU plate counts on water, milk, urine, etc.
Triangle Shape
This new design is also used for CFU count applications, but has a grooved handle that improves grip and orientation. Made of polypropylene, they are available with a 30mm span or an extra large 60mm span.
MTC Bio Spreader, L-Shape, 38 x 156 mm, 10/Sterile Peel, 50 Peels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 38 x 156 mm |
Product Details
| Type | Disposable Spreaders |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 50 |
| Description | Spreader |
| Color | Blue |
| Manufacturers Part Number | M5421 |
| Brand | MTC Bio |