Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB985268

MPN #: 5101282400

Spring Lift 5101282400+ 2 -51A0098 for 48 Cu. Ft. Dandux Hopper Trucks

Product Description
Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Bulk truck platform lift is constructed of a high-tensile, electro-welded flat steel frame covered with an easy-to-clean white vinyl coated nylon material. Platform is equipped with four fabric covered rust-resistant steel springs with flat steel hanging bars that easily attach to 4 pre-cut holds for a secure, removable mount. For use with 48 Cu. Ft. Capacity Hopper Front Bulk Truck.

Note: Factory Installed Option Only.

PRICE
$325.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width29-1/2 in
Weight Capacity116 lbs

Product Details

Assembly RequiredYes
TypeSpring Lift
Material Gauge12-Gauge
ColorWhite
Manufacturers Part Number5101282400
BrandDandux