Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WB190276

MPN #: 400A-96

Morse® Mobile Drum Lift and Tilt 400A-96 96" High for 55 Gal Drum - Pull Chain Rotation

Product Description
Morse® Hydra-Lift Karrier Drum Lift Carrier

Raise, tilt and drain drums easily with controlled pouring. Self contained; simple one man operation. Manual Lift pump jack handle to lift drum to dispensing height. Handle fully-loaded drums up to 750 lbs.; half-full drums up to 375 lbs. 4 Polyolefin casters roll smoothly, 2-8" rigid on front and 2-4" swivel on rear.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$3,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72-1/2 in
Width50 in
Height96 in
Raised Height96 in
Weight Capacity750 lbs
Weight310 lbs

Product Details

Assembly RequiredNo
TypeDrum Lifter & Tilter
Powered or Manual LiftManual
Drum CompatibilityPlastic Drum/Steel Drum
ColorBlue
Wheel TypeSolid
MaterialSteel
OperationManual Lift
Drum Capacity55 gal
Manufacturers Part Number400A-96
BrandMorse

Warranty

Warranty2 Years