Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB338347

Global Industrial™ Spring Retractable Hose Reel w/ 1/2" x 50'L Heavy Duty Hose, 3250 PSI

Product Description
✓ Spring driven hose reel
✓ Includes a 50'L industrial-grade, heavy-duty hose
✓ Universal coupler is compatible with A-style, M-style, T-style, & V-style ¼" plug

Built for industrial use, this Global Industrial™ Spring Retractable Hose Reel is ideal for use with air, water, or oil. Made from heavy-duty steel, this reel offers a latch mechanism and shielded steel spring to ensure a long life and easy retraction every time. This heavy-duty 50'L hose handles air up to 3250 PSI, while an adjustable guide arm allows floor or wall mounting at different angles for ease of use. This unit includes a roller guide, 1/2" NPT inlet hose, hose stopper, universal quick-connect steel coupler for tools, and a protective sleeve for the hose end. Limited 1-Year Warranty.

  • For use with air, water, and oil
  • Durable steel construction
  • Hose handles air up to 3250 PSI
  • Hose reel only weighs 48.4 lbs.
  • 1-meter long inlet hose
  • PRICE
    $378.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Hose Inside Diameter1/2 in
    Hose/Cord Length50 ft
    Reel Hose Length Capacity50 ft

    Product Details

    Number of Hoses2
    TypeHose Reel
    Open or Enclosed ChassisOpen
    ColorBlue
    For Use WithAir, Water, Oil
    Drive/Return TypeSpring Return
    MaterialSteel
    Manufacturers Part Number338347
    Inlet1/2"
    Cable/Cord/Hose IncludedYes
    PSI3250 psi
    Hose MaterialSEA Rubber
    BrandGlobal Industrial

    Warranty

    Warranty1 yr