Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250894

MPN #: 82075 OMP

Dual Pedestal, 1/2 x 75ft, 1500 psi, Oil with Hose

Product Description
Dual Pedestal, 1/2 x 75ft, 1500 psi, Oil With Hose

Reelcraft's Spring Retractable Reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose.

Features
  • Hose anti-latch out feature ensures hose retracts every time.
  • Guide arm is field adjustable for wall, ceiling, or truck mounting positions.
  • Dual pedestal base and guide arm design, structurally reinforced.
  • Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting.
  • Containerized spring assembly. Provides safe and easy handling during maintenance.
  • Two sealed ball bearings for smooth rotation of main shaft.


PRICE
$1,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width10.5 in
Height25.375 in
Reel Hose Length Capacity75 ft

Product Details

Outlet1/2 (M)NPTF
MaterialSteel
ColorRed
Manufacturers Part Number82075 OMP
Inlet1/2 (F)NPTF
PSI1500 psi
Cable/Cord/Hose IncludedYes
BrandReelcraft