TRITAN Sprocket 12A34 X 19MM, Metric, A Plate, 3/4" Pitch, 19MM Bore, 34 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Conforms with ISO & British Standard BS228/13
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.53 in |
| Width | 8.53 in |
| Depth | 8.53 in |
| Height | 0.44 in |
| Weight | 6 lbs |
| Pitch | 3/4 in |
| Bore (D) | 19MM in |
| Tooth Width | 0.437 in |
| Length Thru Bore | 0.437" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 12A34 X 19MM |
| Bore Type | Plain Bore |
| Number of Teeth | 34 |
| Brand | Tritan |