Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB758666

MPN #: 50BB17H

TRITAN Sprocket 50BB17H, Idler, 5/8" Pitch, 0.64" Bore, 17 Teeth

Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.

PRICE
$45.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.55 in
Width3.55 in
Depth3.55 in
Height0.72 in
Weight0.8 lbs
Chain Size50 in
Pitch5/8 in
Bore (D).638 in
Tooth Width0.343 in
Length Thru Bore0.72"

Product Details

TypeIdler
ColorBlack
MaterialForged
Manufacturers Part Number50BB17H
Bore TypeBearing
Number of Teeth17
BrandTritan