Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Horizon Manufacturing

Model # :WBB2273701

MPN #: 4076

Horizon Mfg. Square Bottle Rack, Holds Bottle Diameter 5.75" and Under, White

Product Description
Large Square Bottle Rack. For Bottle Diameter 5.75" x 5.75" and under. Rack Dimensions: 4"H x 6.75"W x 6.75"D. Sky-White epoxy coating finish.

Rack Only. Dispenser Bottle Shown Not Included.

PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width6-3/4 in
Height4 in

Product Details

TypeBottle Rack
MaterialSteel Wire
Package Quantity1
DescriptionSquare Bottle Rack
ColorWhite
Manufacturers Part Number4076
BrandHorizon Manufacturing