Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226989

MPN #: 42132

Dynarex® LabChoice Test Tube Racks For 17mm Tubes, White, Pack of 50

Product Description
Dynarex® LabChoice Test Tube Racks are designed to securely hold test tubes for optimal stability and improved organization in laboratory environments. These durable polypropylene racks are crafted to be easily assembled with a quick snap and feature a stackable design that maximizes storage space utilization.

Features:
  • Three-tier design allows for convenient insertion and removal of tubes for enhanced efficiency
  • Easily assembled with a quick snap for immediate use
  • Stackable design allows for optimal storage space utilization


PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-7/8 in
Height13-3/8 in
Size17 mm

Product Details

TypeTest Tube Racks
Capacity17 mm Tubes
MaterialPolypropylene
Package Quantity50
ColorWhite
Manufacturers Part Number42132
BrandDynarex