Highwood® Square Commercial Trash Can with Hood, 30 - 39 Gallon Capacity., Black
Write a Review
|
Questions & Answers (0)
Product Description
This commercial-grade trash can is designed for high-traffic outdoor environments such as parks, courtyards, and concession areas. Featuring a hooded top and constructed from durable poly-lumber, the trash can replicate the appearance of natural wood while offering long-lasting performance and minimal maintenance. Enhance any outdoor space with a professional, clean-lined aesthetic. This trash can holder is engineered to withstand weather exposure and heavy use, delivering reliable, low-maintenance operation for years of dependable service. An insert for the trash that can hold 30–39-gallon bags is provided. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide. Opening - Hinge Door.
PRICE
$835.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/8 in |
| Depth | 24-1/8 in |
| Height | 42-3/16 in |
| Weight | 75.6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Commercial Trash Can |
| Color | Black |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 30 - 39 gal |
| Lid Type | Hooded Lid |
| Made in the USA | Yes |
| Material | Polystyrene |
| Manufacturers Part Number | CM-TR01HA-BKE |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Highwood |