Cambro® Square Food Container W/ Handle, 12-1/4"L x 11-1/4W x 12-5/8"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CamSquare® Food Container, with handles, 18 quart, 12-1/4"L x 11-1/4W x 12-5/8"H, clear, blue graduation, polycarbonate, dishwasher safe, resists stains and odours, NSF listed
PRICE
$239.70 Sold in packages of 6 / $39.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 11-1/4 in |
| Height | 12-5/8 in |
Product Details
| Type | Square |
| Capacity | 18 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 18SFSCW135 |
| Brand | Cambro |