Triton Products LocBoard™ Square Hole Pegboard Strip, 18"Wx4.5"H, Silver Epoxy
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard™ heavy-duty silver epoxy coated steel pegboard strips with square holes offers the perfect solution for heavy, long handle, hand, garden, and power tool storage. The epoxy coating makes them scratch resistant. Pegboard strips are available in multiple sizes and colors to fit your needs. Organize your garage using any open wall space or put LocBoard™ pegboard strips above your workbench or work area to customize the storage area you need. Use only LocHook™ 50000 Series industrial strength hooks with 2 and 4-point steel contact locking system. The LocBoard™ and LocHooks™ form the strongest pegboard system available to prevent your items from being damaged or having hooks falling on the floor. Mounting hardware is included for hollow, stud, and concrete walls.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 4-1/2 in |
| Weight Capacity | 50 lbs |
| Weight | 2 lbs |
Product Details
| Type | Pegboard |
| Color | Silver |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LBS-4S |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |