Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magnuson Group

Model # :WBB3775013

MPN #: STAL-5-SS

Magnuson Group Wall Mount Coat Hook Strip, 50"W x 3-11/16"D x 5-1/4"H, Silver with Clear Coat Finish

Product Description
STAL is a family of stainless steel hook strip that mounts directly to the wall, offering a sturdy and convenient way to organize items, with 5 double pronged hook and a functional utility shelf positioned above.

PRICE
$259.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth3-11/16 in
Height5-1/4 in
Weight9 lbs

Product Details

Assembly RequiredNo
TypeCoat Hook Strip
ColorSilver
Garment Capacity10
StyleWith Hooks
Number of Hooks5
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberSTAL-5-SS
BrandMagnuson Group