Triton Products Garden Storage Kit w/36" x 4.5" Square Hole Pegboard & 8 pc LocHook Assortment
Write a Review
|
Questions & Answers (0)
Product Description
Storing and organizing garden and hand tools for garage, shed and potting table areas can be a real challenge. The LocBoard Garden Pegboard Strip Kit is able to handle those requirements. The heavy duty steel pegboard strips will hold your odd shaped, heavy items securely in place and keep them visible and readily available. The hooks included in the kit have locking tabs on the back that slide onto the pegboard and are locked in. These hooks never fall off when removing or returning a tool to its place. Get those items off the top of the workbench, shelf or floor and put them within easy reach with these creative and useful storage pegboard kits. This kit comes with a selection of 8 hooks in multiple sizes and styles to fit almost any garden or hand tool. Mix and match sizes and colors to brighten up any storage area. This prepackaged value kit provides the storage solution you need and keeps cost at a minimum. Contents include: (1) 36 In. x 4.5 In. Steel Square Hole Pegboard Strip (White); (3) 3 In. Single Rod 30 Degree Bend, (2) 4 In. Double Rod 90 Degree Bend; (1) Extended Spring Clip; (2) 2-1/4 Curved Hook; all mounting hardware
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 9/16 in |
| Height | 4-1/2 in |
| Weight Capacity | 75 lbs |
| Weight | 5 lbs |
Product Details
| Type | Pegboard Kit |
| Color | White |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 9 |
| Manufacturers Part Number | LBS36G-WHT |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |