Serving Bowls
Shape
Brand
Length
Width
Material
Type
Height
Capacity
Color
Price
Related Products
Vollrath, Square Insulated Serving Bowls, 4763715, 8.2 Quart, Dazzle Red Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Dinex Tropez Bowl, High-Temp, 9 Oz., 48/Cs, Onyx, DX9300B03 Features: Elegant High-Temp Bowl, For Convection Heating And Thermalization Systems Made From Specially Formulated Resins Stylish Fluted Design China-Like Finish Upscale Styling Enhances Meal Presentation And Patient Satisfaction
Vollrath, Square Insulated Serving Bowls, 4763560, 5.2 Quart, Black Black Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Dinex Tropez Cup, High-Temp, 8Oz., 48/Cs, Onyx, DX9000B03 Features: Features Large, Sturdy Drinking Handle Specialty Line Of High Temperature, Non-Insulated Ware For Patient Meal Service Made Specifically For Convection Rethermalization And Cook/Chill Systems Constructed Of Special High Heat Resin To Ensure Safe And Efficient Heating Upscale Styling Enhances Meal Presentation And Patient Satisfaction China-Like Finish
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47688, 6.9 Quart, Round Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear