Williams® Square Ratcheting Torque Wrench Head, 3/4" Drive, 2-7/8"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Ratcheting square drive head. Interchangeable heads permit torquing capability with adjustable torque wrench bodies.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Ratchet Head |
| Impact Approved | No |
| Description | Ratchet Torque Wrench Head |
| Ratcheting | Yes |
| Color | Black |
| Manufacturers Part Number | QZD24B |
| Brand | Williams |