- Single scale, dual direction
- Positive lock with spring loaded pull down lock ring
- Fast, accurate and easy to set
- Easy-to-read laser marked scales
- Flex Head pivots 15 degrees in both directions
- Rugged for Industrial use
- Accuracy: ± 3% CW of indicated value, CW from 20% to 100% of full scale
- Meets or exceeds ASME standards, ISO 6789 standards
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
Williams® Z-Interchangeable Head Torque Wrench, 150-800 NM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$935.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Max Torque | 6864 lb-in |
| Drive Size | Z Shank in |
Product Details
| Type | Interchangeable Head Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 800NMIMHW |
| Brand | Williams |
Compliance & Certifications
| Certifications | Calibration Certificate, ASME Standards, ISO 6789 |