Karcher Squeegee Side Skirt For B 250 Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
Squeegee side skirt for R 100/R 120 decks
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 2 in |
| Height | 18 in |
| Weight | 3 lbs |
Product Details
| Type | Squeegee Side Skirt |
| Material | Polyurethane |
| Color | Red |
| Manufacturers Part Number | 8.633-556.0 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | B 250 |
| Brand | Karcher |