Haviland Rear Replacement Blade, Red Gum 4" x 3/8" x 63-1/4" 10 Holes - 1035052 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by Tennant, model number - M30. This is the rear blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 4"H x 63-1/4"W, 3/8" thick, with 10 mounting holes. For use with: Tennant Model - M30
PRICE
$329.85 Sold in packages of 3 / $109.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63-1/4 in |
| Height | 4 in |
| Weight | 3 lbs |
| Thickness | 3/8 |
| Cleaning Width | 63-1/4 in |
Product Details
| Color | Red |
| For Use With | Tennant Model - M30 |
| Style | 10 Holes |
| Mounting Location | Rear |
| Material | Red Gum |
| Description | Rear Blade w/10 Holes |
| Package Quantity | 3 |
| Manufacturers Part Number | TN-63.30-5 A RG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Tennant-Nobles |