Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB306028

MPN #: 19012

Ergodyne® Squids® 3100EXT Tool Lanyard, Black, Extended - Pkg Qty 6

Product Description
Squids® 3100EXT Tool Lanyard, Black, Extended

Extended Single Carabiner Tool Lanyard-Extended Single Carabiner: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools
  • Stretch cord surrounded by tubular nylon webbing
  • Lock stitching at both ends for extra security
  • Maximum safe working capacity: 10 lbs. (4.6 kg)
  • Aluminum carabiner
  • Adjustable barrel lock for tool attachment
  • Black, Lime


PRICE
$76.50  Sold in packages of 6 / $12.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity10 lbs
SizeExtended

Product Details

TypeExtended Single Carabiner
MaterialNylon
Package Quantity6
ColorBlack
Manufacturers Part Number19012
BrandErgodyne