Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3135344

MPN #: 19183

Ergodyne® Squids® 5541 Handheld Barcode Scanner Holster w/ Belt Loop, Large, Gray

Product Description
The Squids® 5541 Barcode Scanner Holster with Belt Loop prevents costly drops or losses by keeping barcode scanners securely stored and conveniently accessible. With an easy-to-attach belt loop, the holster slides over and secures around belts without having to remove them. Unlike standard belt clips, the loop design also makes it possible to securely attach scanners to carts, equipment or fixtures. Built with abrasion-resistant ripstop polyester for work in the harshest environments.

For quick access to more than just scanners, this belt loop holster also features 2 pockets and 2 elastic loops for markers, box cutters and other small hand tools. The contoured ergonomic design fits naturally along the waist for comfortable all-day wear.

This barcode scanner holder is available in 2 sizes to fit a variety of barcode scanners, QR scanners, UPC scanners, inventory scanners and more. The small holster fits scanners measuring 10+in L x 3in W x 2in H // 25.4+cm L x 7.6cm W x 5cm H. The large holster fits scanners measuring 10+in L x 4in W x 3in H // 25.4+cm L x 10cm W x 7.6cm H.

Ideal for holstering cordless barcode scanners for work in warehouses, distribution centers, material inventory on construction sites and material yards, airline baggage scanning, pharmacies and grocery/retail.

Features:
  • QUICK, SECURE ACCESS – Prevents costly drops, keeps barcode scanners close and ready
  • INDUSTRIAL GRADE – Abrasion-resistant ripstop polyester for long lasting use in harsh environments
  • VERSATILE BELT LOOP CLOSURE – Easily secures around belt loops or arts/equipment/fixtures
  • ADDITIONAL STORAGE – 2 pockets and 2 elastic loops for quick access to markers, box cutters and other hand tools
  • ALL-DAY COMFORT – Contoured to fit naturally along the waist
  • AVAILABLE IN TWO SIZES TO FIT A VARIETY OF SCANNERS – Small and large
  • LARGE - Fits scanner faces 4in W x 3in H // 10cm W x 7.6cm H
  • WASHABLE – Hand wash and dry with mild soap and water

PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width3-1/4 in
Weight0.4 lbs
SizeL

Product Details

TypeHandheld Barcode Scanner Holster w/ Large Belt Loop
MaterialPolyester
Package Quantity1
ColorGray
Series5541
Manufacturers Part Number19183
BrandSquids by Ergodyne