Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097249

MPN #: 7100241954

3M™ DBI-SALA® 1500059 Clip2Clip Coil Tether Non-Conductive - 10 Pack

Product Description
3M™ DBI-SALA® 1500059 Clip2Clip Coil Tether Non-Conductive - 10 Pack1500059

The 3M™ DBI-SALA® Clip2Clip Coil Tool Tether is a non-conductive vinyl coil that is engineered to withstand harsh work environments. The compact design of the tether keeps the lanyard out of the way when not in use, and extends to 24" when stretched.
  • Ultra compact coil style tool tether
  • Composite style clip at each end
  • 2 lb. (0.9 kg) capacity
  • 1.75 in. (4.4 cm) in length relaxed, 24 in. (70 cm) in length stretched
PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width6-1/4 in
Weight Capacity2 lbs
Weight0.7 lbs

Product Details

StyleClip2Clip Tether
TypeCoil Tether Non-Conductive
MaterialPU
Package Quantity10
DescriptionClip2clip Coil Tether, Non-Conductive
ColorYellow
Manufacturers Part Number7100241954
Brand3M DBI-SALA