Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182998

MPN #: 7400001

Guardian® Arc Flash Tool Attachment with Swivel Top & Cinch Loop End, 10 lb. Capacity, Black

Product Description
The Arc Flash rated Tool Attachment allows you to create an attachment point to securely connect your Arc Flash rated tool tethers. Made from a Kevlar®/ Nomex® blended webbing, they provide superior heat and burn resistance allowing your tools to stay tethered, and workers below safe, even in the harshest conditions.

Features:
  • Meets ASTM F887 and ANSI ISEA 121 Arc Flash Standards
  • Swivel design offers high resistance to abrasion
  • Swivel top and cinch loop end
  • For use with hang holes or slots on tools
  • Rated for tools up to 10 lbs.


PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Width1 in
Height1/2 in
Weight Capacity10
Weight0.5 lbs
SizeOne Size

Product Details

TypeTool Tether
ColorBlack
SeriesArc Flash
MaterialKevlar, Nomex
DescriptionArc Flash Tool Attachment with Swivel Top & Cinch Loop End
Package Quantity1
Manufacturers Part Number7400001
BrandGuardian