Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181746

MPN #: 19260

Ergodyne® Squids® 3151 Coil Lanyard Swivel Hook & Detachable Loop, S, Orange/Black

Product Description
The Squids® 3151 Coil Lanyard with Mini Adhesive Mounts features a swivel hook on one end, a low-profile detachable loop on the other and 3 double-sided mini adhesive mounts to safely tether devices and accessories up to 2lbs // 0.9kg. Using high-strength and double-sided 3M VHB tape, the mini adhesive mounts easily attach to items such as cell phones, cameras, hand tools and other accessories to keep them close and ready while also preventing drops.

The swivel hook end rotates 360° degrees and features a thumb action lever with spring-loaded latch for quick and snag-free attachment to belt loops, clothing, bags or wrist mounts. The micro-loop end threads through the small captive holes of the included mini adhesive mounts, with a detachable modular buckle for quick exchange. The low-profile coil design stays out of the way to reduce snag or tangle hazards.

3M VHB TAPE
Designed for ultimate durability and one-time use, the adhesive mounts use double-sided 3M VHB tape. This tape is waterproof and high/low temperature resistant for long-lasting use in a variety of conditions. When adhered to a clean surface, the tape creates a permanent bond onto a variety of materials, including metal, glass, silicone and plastics.

Additional/replacement adhesive mount attachments are sold separately in packs of 10 (Squids® 3701).

This coiled lanyard is great for all types of everyday use, including worksites or weekend activities.

Features:
  • Safely Tether Devices & Accessories - Keep phones, small tools and accessories close by and ready while also preventing costly drops
  • Reduced Snags + Tangles - Sleek design and 360° rotation of the low-profile lanyard help prevent it from getting caught or tangled on objects
  • Quick Attachment - Micro-loop end threads through small captive holes of mini adhesive mounts
  • Quick Exchange - Micro-loop end with modular buckle easily detaches
  • Strong, Durable Bond - Self-adhesive mounts securely attach to accessories using double-sided high-strength 3M VHB pads
  • Lanyard Dimensions - Coil stretches from 10-24in // 25.4-61cm or 12-48in // 30-122cm
  • Weather-Resistant - Adhesive pads are high/low temperature resistant and waterproof to stand up against elements
  • Versatile Attachment - Adheres to a variety of materials including metal, silicone, glass and plastics
  • Clean Removal - Adhesive mounts do not leave residue when removed
  • One Time Use - Adhesive mounts are single use only
  • Versatility For Difference Needs - Small (stretches up to 24in // 61cm), Medium (stretches up to 48in // 122cm)
  • Self-adhesive Mount Dimensions - 0.9in x 0.9in // 2.3cm x 2.3cm
  • Replacement Adhesive Mounts Sold Separately - Squids® 3701 Mini Adhesive Mounts (10-pack) eliminate the need to switch out the mount attachment on every exchange
  • Includes 1 coil lanyard and 3 mini adhesive mounts


PRICE
$8.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Weight Capacity2
Weight0.1 lbs
SizeS

Product Details

TypeTool Lanyard
MaterialPolyurethane, Nylon, POM
Package Quantity1
DescriptionCoil Lanyard Swivel Hook & Detachable Loop plus Mini Adhesive Mount
ColorOrange
SeriesSquids 3151
Manufacturers Part Number19260
BrandErgodyne