Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320691

MPN #: 19161

Ergodyne Squids® 3156 Coil Tool Lanyard w/ Single Carabiner, Black, 2lbs - Pkg Qty 6

Product Description
The Squids® 3156 Coil Tool Lanyard with Single Carabiner is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights.
Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic. With the lightweight aluminum carabiner on one end and a tethering loop on the other, it easily connects to tool anchors and attachments, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm.
This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.
All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidentally dropped objects that could cause unwanted damage, injuries, or possibly death. Safety lanyards are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. When working at-heights its essential to tether tools.
PRICE
$63.00  Sold in packages of 6 / $10.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4 in
Height1-1/2 in
Weight Capacity2 lbs
Extended Length48 in
SizeOne Size

Product Details

TypeCoil Tool Lanyard w/ Single Carabiner
ColorBlack
SeriesSquids®
For Use WithRoofing, Mechanics, Hunters, General Work, Warehousing/Distribution, Landscaping
IncludesLanyard
MaterialPlastic
DescriptionLanyard w/ Single Carabiner
Connection StyleCarabiner, Loop
Package Quantity6
Manufacturers Part Number19161
Respirator Connection TypeCarabiner, Loop
BrandErgodyne