Ergodyne Squids® 3129 Double-Locking Carabiner w/ Swivel, Black, Single, 40lbs - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne Squids® 3129 Double-Locking Carabiner w/ Swivel, Black, Single, 40lbs
The Squids® 3129 Tool Lanyard is a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. When working at-heights, it's essential to tether tools. High-capacity lanyards are a piece of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering. These Tool Lanyards are built to withstand defined weight limits, and made easy to use by any worker to avoid accidentally dropping objects that could cause unwanted damage, injuries or possibly death.
DIFFERENTIATED BY DESIGNThe advanced technical design of the 3129 Tool Lanyard uses a heavy-duty, single-length, non-shock absorbing webbing. On one end of the 3129 Lanyard, there's a double-action locking carabiner that swivels, and on the other, there's a treaded loop for secure attachment. The double-action locking carabiner features a captive eye for maximum security.
TESTED TO BE TRUSTEDAll lanyards are rigorously tested and third party certified to a 40lb (18kg) maximum capacity with a 2:1 safety factor to prevent falling objects. When working at heights, choosing the best tool tethering equipment matters because there are no second chances.
The Squids® 3129 Tool Lanyard is a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. When working at-heights, it's essential to tether tools. High-capacity lanyards are a piece of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering. These Tool Lanyards are built to withstand defined weight limits, and made easy to use by any worker to avoid accidentally dropping objects that could cause unwanted damage, injuries or possibly death.
DIFFERENTIATED BY DESIGNThe advanced technical design of the 3129 Tool Lanyard uses a heavy-duty, single-length, non-shock absorbing webbing. On one end of the 3129 Lanyard, there's a double-action locking carabiner that swivels, and on the other, there's a treaded loop for secure attachment. The double-action locking carabiner features a captive eye for maximum security.
TESTED TO BE TRUSTEDAll lanyards are rigorously tested and third party certified to a 40lb (18kg) maximum capacity with a 2:1 safety factor to prevent falling objects. When working at heights, choosing the best tool tethering equipment matters because there are no second chances.
PRICE
$293.70 Sold in packages of 6 / $48.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 10-1/4 in |
| Height | 1 in |
| Weight Capacity | 40 lbs |
| Extended Length | 76 in |
| Size | One Size |
Product Details
| Type | Tool Lanyard |
| Color | Black |
| Series | Squids® |
| Includes | Lanyard |
| Material | Webbing |
| Description | Single Double-Locking Carabiner |
| Connection Style | Carabiner, Loop |
| Package Quantity | 6 |
| Manufacturers Part Number | 19137 |
| Respirator Connection Type | Carabiner, Loop |
| Brand | Ergodyne |