Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274181

MPN #: 3192

Ergodyne® Squids® 3192 Wrist Lanyard Tethering Kit, 3 lbs Capacity, 19662

Product Description
Ergodyne® Squids® 3192 Wrist Lanyard Tethering Kit, 3 lbs Capacity, 19662

The Squids® 3192 Wrist Lanyard Tethering Kit includes a 3116 Pull-On Wrist Lanyard with Buckle, a 12-foot roll (3.7m) of 3755 Self-Adhering Tape Trap, and three 3103 Detachable Elastic Tool Tails. This kit allows you to tether up to four 3lb (1.4kg) tools.

Features
  • Kit includes 3103, 3755, and 3116
  • 3103: Accessory Kit - Detachable Loops (3 Pack)
  • 3755: Self-Adhering Tape requires no heat
  • 3116: Pull-On Wrist Lanyard with Buckle
  • Tether up to four 3lb (1.4kg) tools
PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity3
Size10" x 12"

Product Details

TypeWrist Tether Kit
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionWrist Lanyard Tethering Kit
ColorMulti-colored
Connection StyleCarabiner
Manufacturers Part Number3192
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne