Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3159128

MPN #: 19964

Ergodyne® Squids® 3389 Wallet ID/Badge Holder, One Size, Black

Product Description
Squids® 3389 Wallet ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. Built for versatile use, this mini wallet can be worn as a neck lanyard (in a horizontal or vertical orientation) or can be attached to belt loops or mic tabs with its hook & loop closure.

It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports, military bases, MRO, janitorial, and grocery/personal shopping.

Features:
  • EASY ACCESS & PREVENTION OF LOST IDS - Securely holds badges, access cards, passes and other forms of identification
  • DURABLE TRANSPARENT VINYL WINDOW - For badge protection and long-lasting use
  • STORAGE POCKETS - Two secure slots on backside to fit 20 or more cards
  • WEAR AS NECK LANYARD - Cord can be choked around d-ring for vertical orientation or threaded through web loops for horizontal orientation
  • HOOK & LOOP STRAP - Keeps cards secure and allows wallet to be attached to belt clip or mic tab
  • BREAKAWAY CLOSURE - Neck cord breaks away if snagged or caught in machinery
  • PEN/MARKER LOOPS - 1 elastic loop and 2 web loops to hold pens and markers
  • COMPACT SIZE - Lightweight and easy to store
  • FITS MOST ID BADGES OR ACCESS CARDS - 3-1/2in x 2-3/4in // 9cm x 6cm
  • DIMENSIONS - 5in x 3-3/4in // 13cm x 9-1/2cm
  • COMPATIBLE WITH SQUIDS® 3391 ID/BADGE REEL


PRICE
$9.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeWallet ID/Badge Holder
MaterialElastic, Vinyl
Package Quantity1
DescriptionWallet ID/Badge Holder
ColorBlack
SeriesSquids 3389
ApplicationConstruction, Warehouses, Military Bases , Airports & Personal/Grocery Shopping
Manufacturers Part Number19964
BrandErgodyne