Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3159135

MPN #: 19961

Ergodyne® Squids® 3388 Wrist ID/Badge Holder, One Size, Orange

Product Description
Squids® 3388 Wrist ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. A soft and breathable circular knit polyester material stretches to fit a range of wrist sizes, while a small pocket with zipper closure keeps small items secure.

It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.

Features:
  • EASY ACCESS & PREVENTION OF LOST ID BADGES - Securely holds and displays badges, passes and IDs around wrist
  • SOFT & BREATHABLE - Circular knit polyester fabric is comfortable and breathable for all-day use
  • STORAGE POCKET - Small pocket with zipper closure to keep additional small items secure (3-1/2in x 2-1/2in // 8-1/2cm x 6-5/16cm)
  • DURABLE TRANSPARENT VINYL WINDOW - For badge protection and long-lasting use
  • MULTIPLE COLOR OPTIONS - To match various uniforms
  • FITS MOST ID BADGES OR ACCESS CARDS - 3-3/4in x 2-3/4in // 9-1/2cm x 6cm
  • FLEX SIZING - Fits wrists up to 12in // 30-1/2cm in circumference


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeWrist ID/Badge Holder
MaterialPolyester, Vinyl
Package Quantity1
DescriptionWrist ID/Badge Holder
ColorOrange
SeriesSquids 3388
ApplicationConstruction, Warehouses, Airports & Personal/Grocery Shopping, Steel Sites
Manufacturers Part Number19961
BrandErgodyne