Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3159286

MPN #: 19966

Ergodyne® Squids® 3390 Dual Arm Band ID/Badge Holder with Hook & Loop, One Size, Black

Product Description
Squids® 3390 Dual Band Arm ID/Badge Holder with hook & loop closure is designed for easy access and prevention of lost IDs and badges. A dual elastic band with hook & loop closures adjusts to fit a range of arm sizes or over bulky outwear, while a large interior pocket keeps both IDs/badges and small items secure, such as keys, EZ passes and money.

It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports and grocery/personal shopping.

Features:
  • EASY ACCESS & PREVENTION OF LOST ID BADGES - Securely holds and displays badges, passes and IDs around arm
  • STORAGE POCKET - Large interior opening to keep additional small items secure
  • ADJUSTABLE DOUBLE BAND - Two elastic bands with hook & loop closure fits a range of arm sizes with or without bulky clothing/jackets
  • DURABLE TRANSPARENT VINYL WINDOW - For badge protection and long-lasting use
  • HOOK & LOOP CLOSURE - Allows for easy access to badge and personal items
  • FITS MOST ID BADGES OR ACCESS CARDS - 4-3/4in x 2-3/4in // 12cm x 7cm
  • ARM BAND LENGTH - 12in to 18in // 30-1/2cm to 46cm


PRICE
$9.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeDual Arm Band ID/Badge Holder
MaterialVinyl
Package Quantity1
DescriptionDual Arm Band ID/Badge Holder
ColorBlack
SeriesSquids 3390
ApplicationConstruction, Warehouses, Airports & Personal/Grocery Shopping, Steel Sites
Manufacturers Part Number19966
BrandErgodyne