- Clips to clothing, belts, tool belts, and D-rings
- Detachable, usable with `beeners, D-rings, etc.
- Breakaway feature
- Dielectric / non-conductive material
- Durable, ultra-resilient acetal copolymer
- Hi-Vis Orange, Hi-Vis Lime, Blue, Black
Ergodyne® Squids® 3400 Grabber, Black
|
Questions & Answers (0)
Product Description
Grabber -Dual Clip: Keep gloves and other items handy. Clips to most anything. Patented
PRICE
$3.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Grabber |
| Material | Acetal Copolymer |
| Package Quantity | 1 |
| Color | Black |
| Series | Squids 3400 |
| Application | Construction, Warehouses, Manufacturing, Food Processing Plants, Retail Workers |
| Manufacturers Part Number | 19112 |
| Brand | Ergodyne |